

€166.65/ meterexcl. VAT
€201.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €166.65 | - |
10+ | €141.66 | 14.99% |
25+ | €133.34 | 19.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Colour | Yellow |
Outer diameter | 30 mm |
Hollow core | No |
Material | iglidur® J |
Tradename | iglidur® |