IGUS

IGUS Rod end maintenance free igumid® G on iglidur® J right hand female thread EBRM-08-J

  • ERIKS:13569856
Image 1
Save to list

€10.68/ pieceexcl. VAT

€12.92incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.68

-

10+

€8.57

19.75%

25+

€6.37

40.39%

50+

€6.06

43.24%

100+

€5.81

45.55%

200+

€5.28

50.53%

500+

€4.67

56.23%

1000+

€4.37

59.07%

2500+

€4.07

61.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EBRM-J
Inner Diameter
8 mm
Thread Size
M 8
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® J