

€19.11/ pieceexcl. VAT
€23.12incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.11 | - |
10+ | €15.31 | 19.88% |
25+ | €12.67 | 33.70% |
50+ | €12.05 | 36.98% |
100+ | €11.13 | 41.75% |
200+ | €10.11 | 47.12% |
500+ | €8.78 | 54.08% |
1000+ | €7.87 | 58.85% |
2500+ | €7.03 | 63.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KCRM |
Inner Diameter | 20 mm |
Thread Size | M 20 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |