

€14.14/ pieceexcl. VAT
€17.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.14 | - |
10+ | €11.32 | 19.89% |
25+ | €9.37 | 33.74% |
50+ | €8.89 | 37.10% |
100+ | €8.23 | 41.80% |
200+ | €7.58 | 46.37% |
500+ | €6.94 | 50.94% |
1000+ | €6.42 | 54.57% |
2500+ | €6.21 | 56.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KCRM |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |