

€11.15/ pieceexcl. VAT
€13.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.15 | - |
10+ | €8.95 | 19.76% |
25+ | €7.39 | 33.73% |
50+ | €7.03 | 36.97% |
100+ | €6.54 | 41.40% |
200+ | €5.91 | 47.02% |
500+ | €5.62 | 49.57% |
1000+ | €5.21 | 53.32% |
2500+ | €4.98 | 55.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KCRM |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |