

€9.48/ pieceexcl. VAT
€11.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.48 | - |
10+ | €7.58 | 20.04% |
25+ | €6.29 | 33.67% |
50+ | €5.99 | 36.87% |
100+ | €5.55 | 41.48% |
200+ | €4.98 | 47.49% |
500+ | €4.75 | 49.90% |
1000+ | €4.41 | 53.51% |
2500+ | €4.22 | 55.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KCRM |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |