

€8.34/ pieceexcl. VAT
€10.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.34 | - |
10+ | €6.73 | 19.36% |
25+ | €5.57 | 33.26% |
50+ | €5.30 | 36.45% |
100+ | €4.88 | 41.46% |
200+ | €4.37 | 47.61% |
500+ | €4.16 | 50.11% |
1000+ | €3.99 | 52.16% |
2500+ | €3.90 | 53.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KCRM |
Inner Diameter | 5 mm |
Thread Size | M 5 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |