

€37.73/ pieceexcl. VAT
€45.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.73 | - |
10+ | €30.29 | 19.74% |
25+ | €25.00 | 33.74% |
50+ | €23.83 | 36.86% |
100+ | €22.08 | 41.49% |
200+ | €20.29 | 46.22% |
500+ | €18.68 | 50.50% |
1000+ | €17.16 | 54.53% |
2500+ | €15.79 | 58.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBRM |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |