

€16.64/ pieceexcl. VAT
€20.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.64 | - |
10+ | €13.34 | 19.86% |
25+ | €11.02 | 33.79% |
50+ | €10.49 | 36.99% |
100+ | €9.71 | 41.67% |
200+ | €8.97 | 46.12% |
500+ | €8.40 | 49.54% |
1000+ | €7.62 | 54.22% |
2500+ | €6.92 | 58.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBRM |
Inner Diameter | 18 mm |
Thread Size | M 18x1.5 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |