

€13.22/ pieceexcl. VAT
€16.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.22 | - |
10+ | €10.62 | 19.68% |
25+ | €8.78 | 33.62% |
50+ | €8.32 | 37.07% |
100+ | €7.71 | 41.67% |
200+ | €7.35 | 44.40% |
500+ | €6.97 | 47.27% |
1000+ | €6.65 | 49.71% |
2500+ | €6.29 | 52.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBRM |
Inner Diameter | 14 mm |
Thread Size | M 14 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |