

€11.74/ pieceexcl. VAT
€14.21incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.74 | - |
10+ | €9.42 | 19.74% |
25+ | €7.81 | 33.50% |
50+ | €7.41 | 36.89% |
100+ | €6.86 | 41.59% |
200+ | €6.18 | 47.41% |
500+ | €5.91 | 49.68% |
1000+ | €5.66 | 51.78% |
2500+ | €5.57 | 52.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBRM |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |