

€9.99/ pieceexcl. VAT
€12.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.99 | - |
10+ | €8.00 | 19.96% |
25+ | €6.63 | 33.65% |
50+ | €6.23 | 37.64% |
100+ | €6.12 | 38.78% |
200+ | €5.81 | 41.83% |
500+ | €5.51 | 44.87% |
1000+ | €5.26 | 47.34% |
2500+ | €5.13 | 48.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBRM |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |