

€8.87/ pieceexcl. VAT
€10.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.87 | - |
10+ | €7.14 | 19.49% |
25+ | €5.91 | 33.40% |
50+ | €5.61 | 36.83% |
100+ | €5.19 | 41.54% |
200+ | €4.94 | 44.33% |
500+ | €4.71 | 46.90% |
1000+ | €4.20 | 52.68% |
2500+ | €4.01 | 54.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBRM |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |