

€8.82/ pieceexcl. VAT
€10.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.82 | - |
10+ | €7.07 | 19.83% |
25+ | €5.83 | 33.84% |
50+ | €5.59 | 36.64% |
100+ | €5.15 | 41.59% |
200+ | €4.86 | 44.83% |
500+ | €4.58 | 48.06% |
1000+ | €4.05 | 54.09% |
2500+ | €3.72 | 57.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBRM |
Inner Diameter | 5 mm |
Thread Size | M 5 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |