

€5.47/ pieceexcl. VAT
€6.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.47 | - |
10+ | €4.41 | 19.44% |
25+ | €3.57 | 34.72% |
50+ | €3.19 | 41.67% |
100+ | €2.87 | 47.57% |
200+ | €2.49 | 54.51% |
500+ | €2.26 | 58.68% |
1000+ | €1.79 | 67.36% |
2500+ | €1.56 | 71.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBRM |
Inner Diameter | 2 mm |
Thread Size | M 2 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |