

€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
10+ | €6.63 | 7.43% |
50+ | €6.31 | 11.94% |
100+ | €5.83 | 18.57% |
200+ | €5.26 | 26.53% |
500+ | €5.02 | 29.97% |
1000+ | €4.66 | 35.01% |
2500+ | €4.45 | 37.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBRI |
Inner Diameter | 95.25 mm |
Thread Size | 3/8-24 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |