

€6.31/ pieceexcl. VAT
€7.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.31 | - |
10+ | €5.83 | 7.53% |
50+ | €5.59 | 11.45% |
100+ | €5.15 | 18.37% |
200+ | €4.86 | 22.89% |
500+ | €4.58 | 27.41% |
1000+ | €4.05 | 35.84% |
2500+ | €3.72 | 40.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBRI |
Inner Diameter | 48.26 mm |
Thread Size | 10-32 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |