

€27.61/ pieceexcl. VAT
€33.41incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.61 | - |
10+ | €22.15 | 19.75% |
25+ | €18.51 | 32.97% |
50+ | €18.20 | 34.07% |
100+ | €17.97 | 34.89% |
200+ | €17.21 | 37.65% |
500+ | €16.15 | 41.50% |
1000+ | €15.71 | 43.08% |
2500+ | €14.69 | 46.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBRM |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |