

€20.60/ pieceexcl. VAT
€24.93incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.60 | - |
10+ | €16.49 | 19.93% |
25+ | €13.47 | 34.59% |
50+ | €13.17 | 36.07% |
100+ | €12.92 | 37.27% |
200+ | €12.31 | 40.22% |
500+ | €11.48 | 44.28% |
1000+ | €10.83 | 47.42% |
2500+ | €10.49 | 49.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBRM |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |