IGUS

IGUS Rod end Maintenance-free igumid® G / iglidur® W300 Internal thread right hand EBRM-17

  • ERIKS:13569871
Image 1
Save to list

€17.44/ pieceexcl. VAT

€21.10incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.44

-

10+

€13.98

19.83%

25+

€11.21

35.73%

50+

€10.93

37.36%

100+

€10.70

38.67%

200+

€10.15

41.83%

500+

€9.65

44.66%

1000+

€9.22

47.17%

2500+

€8.99

48.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EBRM
Inner Diameter
17 mm
Thread Size
M 16
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300