

€17.44/ pieceexcl. VAT
€21.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.44 | - |
10+ | €13.98 | 19.83% |
25+ | €11.21 | 35.73% |
50+ | €10.93 | 37.36% |
100+ | €10.70 | 38.67% |
200+ | €10.15 | 41.83% |
500+ | €9.65 | 44.66% |
1000+ | €9.22 | 47.17% |
2500+ | €8.99 | 48.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBRM |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |