

€15.87/ pieceexcl. VAT
€19.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.87 | - |
10+ | €12.73 | 19.76% |
25+ | €10.09 | 36.41% |
50+ | €9.79 | 38.32% |
100+ | €9.56 | 39.76% |
200+ | €9.06 | 42.87% |
500+ | €8.59 | 45.87% |
1000+ | €8.11 | 48.86% |
2500+ | €7.68 | 51.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBRM |
Inner Diameter | 15 mm |
Thread Size | M 14 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |