

€11.50/ pieceexcl. VAT
€13.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.50 | - |
10+ | €9.23 | 19.67% |
25+ | €6.97 | 39.34% |
50+ | €6.67 | 41.98% |
100+ | €6.42 | 44.13% |
200+ | €6.10 | 46.94% |
500+ | €5.76 | 49.92% |
1000+ | €5.40 | 53.06% |
2500+ | €5.09 | 55.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBRM |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |