

€10.51/ pieceexcl. VAT
€12.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.51 | - |
10+ | €8.42 | 19.89% |
25+ | €6.27 | 40.33% |
50+ | €5.97 | 43.22% |
100+ | €5.70 | 45.75% |
200+ | €5.19 | 50.63% |
500+ | €4.60 | 56.24% |
1000+ | €4.29 | 59.13% |
2500+ | €3.99 | 62.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBRM |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |