

€8.85/ pieceexcl. VAT
€10.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.85 | - |
10+ | €7.11 | 19.74% |
25+ | €5.07 | 42.70% |
50+ | €4.75 | 46.35% |
100+ | €4.54 | 48.71% |
200+ | €4.31 | 51.29% |
500+ | €3.80 | 57.08% |
1000+ | €3.27 | 63.09% |
2500+ | €2.91 | 67.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBRM |
Inner Diameter | 4 mm |
Thread Size | M 4 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |