

€23.58/ pieceexcl. VAT
€28.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.58 | - |
10+ | €18.92 | 19.74% |
25+ | €15.75 | 33.20% |
50+ | €14.90 | 36.83% |
100+ | €13.79 | 41.50% |
200+ | €12.56 | 46.74% |
500+ | €11.55 | 51.01% |
1000+ | €10.55 | 55.28% |
2500+ | €9.61 | 59.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBLM |
Inner Diameter | 22 mm |
Thread Size | M 22x1.5 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |