

€20.12/ pieceexcl. VAT
€24.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.12 | - |
10+ | €16.13 | 19.83% |
25+ | €13.34 | 33.71% |
50+ | €12.71 | 36.83% |
100+ | €11.74 | 41.64% |
200+ | €10.64 | 47.12% |
500+ | €9.31 | 53.73% |
1000+ | €8.28 | 58.83% |
2500+ | €7.41 | 63.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBLM |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |