IGUS

IGUS Rod end Maintenance-free igumid® G / iglidur® W300 Internal thread left hand KBLM-18

  • ERIKS:13569946
Image 1
Save to list

€16.64/ pieceexcl. VAT

€20.13incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.64

-

10+

€13.34

19.86%

25+

€11.02

33.79%

50+

€10.49

36.99%

100+

€9.71

41.67%

200+

€8.97

46.12%

500+

€8.40

49.54%

1000+

€7.62

54.22%

2500+

€6.92

58.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
KBLM
Inner Diameter
18 mm
Thread Size
M 18x1.5
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300