

€14.88/ pieceexcl. VAT
€18.00incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.88 | - |
10+ | €11.93 | 19.80% |
25+ | €9.86 | 33.72% |
50+ | €9.39 | 36.91% |
100+ | €8.70 | 41.51% |
200+ | €7.98 | 46.36% |
500+ | €7.35 | 50.57% |
1000+ | €6.76 | 54.53% |
2500+ | €6.56 | 55.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBLM |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |