IGUS

IGUS Rod end Maintenance-free igumid® G / iglidur® W300 Internal thread left hand KBLM-12

  • ERIKS:13569941
Image 1
Save to list

€11.74/ pieceexcl. VAT

€14.21incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.74

-

10+

€9.42

19.74%

25+

€7.81

33.50%

50+

€7.41

36.89%

100+

€6.86

41.59%

200+

€6.18

47.41%

500+

€5.91

49.68%

1000+

€5.66

51.78%

2500+

€5.57

52.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
KBLM
Inner Diameter
12 mm
Thread Size
M 12
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300