

€9.12/ pieceexcl. VAT
€11.04incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.12 | - |
10+ | €7.30 | 20.00% |
25+ | €6.06 | 33.54% |
50+ | €5.70 | 37.50% |
100+ | €5.61 | 38.54% |
200+ | €5.32 | 41.67% |
500+ | €5.04 | 44.79% |
1000+ | €4.81 | 47.29% |
2500+ | €4.69 | 48.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBLM |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |