

€7.24/ pieceexcl. VAT
€8.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.24 | - |
10+ | €5.80 | 19.95% |
25+ | €4.71 | 34.91% |
50+ | €4.43 | 38.85% |
100+ | €4.03 | 44.36% |
200+ | €3.76 | 48.03% |
500+ | €3.46 | 52.23% |
1000+ | €2.89 | 60.10% |
2500+ | €2.58 | 64.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBLM |
Inner Diameter | 3 mm |
Thread Size | M 3 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |