

€14.40/ pieceexcl. VAT
€17.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.40 | - |
10+ | €13.34 | 7.39% |
50+ | €12.71 | 11.74% |
100+ | €11.74 | 18.47% |
200+ | €10.64 | 26.12% |
500+ | €9.31 | 35.36% |
1000+ | €8.28 | 42.48% |
2500+ | €7.41 | 48.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBLI |
Inner Diameter | 190.5 mm |
Thread Size | 3/4-16 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |