

€13.07/ pieceexcl. VAT
€15.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.07 | - |
10+ | €10.49 | 19.77% |
25+ | €8.11 | 37.94% |
50+ | €7.79 | 40.41% |
100+ | €7.54 | 42.30% |
200+ | €7.33 | 43.90% |
500+ | €6.56 | 49.85% |
1000+ | €5.72 | 56.25% |
2500+ | €4.96 | 62.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBLM |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |