

€10.68/ pieceexcl. VAT
€12.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.68 | - |
10+ | €8.57 | 19.75% |
25+ | €6.37 | 40.39% |
50+ | €6.06 | 43.24% |
100+ | €5.81 | 45.55% |
200+ | €5.28 | 50.53% |
500+ | €4.67 | 56.23% |
1000+ | €4.37 | 59.07% |
2500+ | €4.07 | 61.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBLM |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |