

€9.46/ pieceexcl. VAT
€11.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.46 | - |
10+ | €7.56 | 20.08% |
25+ | €5.61 | 40.76% |
50+ | €5.32 | 43.78% |
100+ | €5.11 | 45.98% |
200+ | €4.88 | 48.39% |
500+ | €4.69 | 50.40% |
1000+ | €4.52 | 52.21% |
2500+ | €4.33 | 54.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBLM |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |