

€10.41/ pieceexcl. VAT
€12.60incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.41 | - |
10+ | €8.34 | 19.89% |
25+ | €6.19 | 40.51% |
50+ | €5.91 | 43.25% |
100+ | €5.66 | 45.62% |
200+ | €5.43 | 47.81% |
500+ | €4.92 | 52.74% |
1000+ | €4.41 | 57.66% |
2500+ | €4.05 | 61.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EBLM |
Inner Diameter | 5 mm |
Thread Size | M 5 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |