

€33.10/ pieceexcl. VAT
€40.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.10 | - |
10+ | €26.54 | 19.80% |
25+ | €21.93 | 33.75% |
50+ | €20.90 | 36.85% |
100+ | €19.34 | 41.56% |
200+ | €17.80 | 46.21% |
500+ | €16.38 | 50.52% |
1000+ | €15.07 | 54.48% |
2500+ | €13.87 | 58.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KARM |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |