

€18.32/ pieceexcl. VAT
€22.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.32 | - |
10+ | €14.69 | 19.81% |
25+ | €12.14 | 33.71% |
50+ | €11.57 | 36.83% |
100+ | €10.72 | 41.49% |
200+ | €9.86 | 46.16% |
500+ | €9.06 | 50.52% |
1000+ | €8.32 | 54.56% |
2500+ | €7.68 | 58.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KARM |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |