

€7.71/ pieceexcl. VAT
€9.33incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.71 | - |
10+ | €6.19 | 19.70% |
25+ | €5.11 | 33.74% |
50+ | €4.86 | 36.95% |
100+ | €4.50 | 41.63% |
200+ | €4.16 | 46.06% |
500+ | €3.78 | 50.99% |
1000+ | €3.33 | 56.90% |
2500+ | €2.91 | 62.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KARM |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |