

€8.40/ pieceexcl. VAT
€10.16incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.40 | - |
10+ | €7.79 | 7.24% |
50+ | €7.39 | 11.99% |
100+ | €6.84 | 18.55% |
200+ | €6.31 | 24.89% |
500+ | €5.80 | 31.00% |
1000+ | €5.34 | 36.43% |
2500+ | €4.88 | 41.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KARI |
Inner Diameter | 127 mm |
Thread Size | 1/2-20 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |