

€5.62/ pieceexcl. VAT
€6.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.62 | - |
10+ | €5.21 | 7.43% |
50+ | €4.96 | 11.82% |
100+ | €4.58 | 18.58% |
200+ | €4.33 | 22.97% |
500+ | €3.99 | 29.05% |
1000+ | €3.53 | 37.16% |
2500+ | €3.14 | 44.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KARI |
Inner Diameter | 79.375 mm |
Thread Size | 5/16-24 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |