

€14.23/ pieceexcl. VAT
€17.22incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.23 | - |
10+ | €11.42 | 19.76% |
25+ | €8.91 | 37.38% |
50+ | €8.61 | 39.52% |
100+ | €8.34 | 41.39% |
200+ | €8.11 | 42.99% |
500+ | €7.77 | 45.39% |
1000+ | €7.22 | 49.27% |
2500+ | €6.67 | 53.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EARM |
Inner Diameter | 15 mm |
Thread Size | M 14 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |