

€9.58/ pieceexcl. VAT
€11.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.58 | - |
10+ | €7.70 | 19.64% |
25+ | €5.61 | 41.47% |
50+ | €5.28 | 44.84% |
100+ | €5.04 | 47.42% |
200+ | €4.96 | 48.21% |
500+ | €4.69 | 50.99% |
1000+ | €4.58 | 52.18% |
2500+ | €3.97 | 58.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EARM |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |