

€8.89/ pieceexcl. VAT
€10.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.89 | - |
10+ | €7.16 | 19.44% |
25+ | €5.11 | 42.52% |
50+ | €4.77 | 46.37% |
100+ | €4.56 | 48.72% |
200+ | €4.43 | 50.21% |
500+ | €4.24 | 52.35% |
1000+ | €3.55 | 60.04% |
2500+ | €3.14 | 64.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EARM |
Inner Diameter | 5 mm |
Thread Size | M 5 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |