

€15.75/ pieceexcl. VAT
€19.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.75 | - |
10+ | €12.64 | 19.78% |
25+ | €11.02 | 30.04% |
50+ | €9.56 | 39.32% |
100+ | €8.85 | 43.79% |
200+ | €8.17 | 48.13% |
500+ | €7.51 | 52.35% |
1000+ | €6.90 | 56.21% |
2500+ | €6.35 | 59.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KALM |
Inner Diameter | 18 mm |
Thread Size | M 18x1.5 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |