

€13.19/ pieceexcl. VAT
€15.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.19 | - |
10+ | €10.56 | 19.88% |
25+ | €8.76 | 33.57% |
50+ | €7.87 | 40.35% |
100+ | €7.62 | 42.22% |
200+ | €7.01 | 46.83% |
500+ | €6.44 | 51.15% |
1000+ | €5.95 | 54.90% |
2500+ | €5.45 | 58.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KALM |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |