

€11.72/ pieceexcl. VAT
€14.18incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.72 | - |
10+ | €9.40 | 19.77% |
25+ | €7.79 | 33.55% |
50+ | €7.39 | 36.95% |
100+ | €6.84 | 41.65% |
200+ | €6.31 | 46.19% |
500+ | €5.80 | 50.57% |
1000+ | €5.34 | 54.46% |
2500+ | €4.88 | 58.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KALM |
Inner Diameter | 14 mm |
Thread Size | M 14 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |