

€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.87 | - |
10+ | €6.31 | 19.81% |
25+ | €5.21 | 33.82% |
50+ | €4.96 | 36.96% |
100+ | €4.58 | 41.79% |
200+ | €4.33 | 44.93% |
500+ | €3.99 | 49.28% |
1000+ | €3.53 | 55.07% |
2500+ | €3.14 | 60.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KALM |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |