

€7.60/ pieceexcl. VAT
€9.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.60 | - |
10+ | €6.10 | 19.75% |
25+ | €5.04 | 33.75% |
50+ | €4.79 | 37.00% |
100+ | €4.45 | 41.50% |
200+ | €4.07 | 46.50% |
500+ | €3.61 | 52.50% |
1000+ | €3.19 | 58.00% |
2500+ | €2.81 | 63.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KALM |
Inner Diameter | 5 mm |
Thread Size | M 5 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |